Motion
02484210

PRO-SAFE
02484210

02484210 Medium Pigskin Pr Mig Tigwelder Glove
MI ITEM #06304653
MFR #02484210
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02484210

02484210 Medium Pigskin Pr Mig Tigwelder Glove
MI ITEM #06304653
MFR #02484210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.03/each

Specifications

Dimensions

  • Cuff Length
    4 in
  • Overall Length
    11.5000 in
  • Size
    Medium

Details

  • Additional Details
    Kevlar Thread
  • Color
    Beige/Gray
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Leather Material Type
    Split
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG

Overview

Mfr description
75-320/M MED PIGSKIN PR MIG TIG WELDER
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought