Motion
02484228

PRO-SAFE
02484228

02484228 Medium Pigskin L/H Only Mig Tigwelder Glove
MI ITEM #06304654
MFR #02484228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02484228

02484228 Medium Pigskin L/H Only Mig Tigwelder Glove
MI ITEM #06304654
MFR #02484228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cuff Length
    4 in
  • Overall Length
    11.5000 in
  • Size
    Medium

Details

  • Additional Details
    Kevlar Thread
  • Color
    Beige/Gray
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Left
  • Leather Material Type
    Split
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG

Overview

Mfr description
75-320/M/LHO MED PIGSKIN L/H ONLY MIG
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought