Motion
02484236

PRO-SAFE
02484236

02484236 Medium Pigskin R/H Only Mig Tigwelder Glove
MI ITEM #06304655
MFR #02484236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02484236

02484236 Medium Pigskin R/H Only Mig Tigwelder Glove
MI ITEM #06304655
MFR #02484236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75-320/M/RHO MED PIGSKIN R/H ONLY MIG
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.

Specifications

  • Type
    Welding Glove
  • Material
    Pigskin
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Split
  • Hand Type
    Right
  • Color
    Beige/Gray
  • Thumb Style
    Straight
  • Additional Details
    Kevlar Thread
  • Description Keyword
    Gloves
  • Cuff Length
    4 in
  • Lined
    Unlined
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • Overall Length
    11.5000 in
  • PSC Code
    4240
  • Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text