Motion
62310917

PRO-SAFE
62310917

PRO-SAFE Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #06304660
MFR #62310917
List Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62310917

PRO-SAFE Polyurethane Coated Knit Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #06304660
MFR #62310917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.60/each for your price

Overview

Mfr description
27111 POLYURETHANE GRAY 1/PR PALMCOAT
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.

Specifications

  • Glove Size
    XS or Size 6
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    Nylon
  • Color
    Grey
  • Hand Type
    Paired
  • Coating Material
    Polyurethane
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • Men'S Size
    X-Small
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Small
  • Product Types
    Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text