Motion
02666295

PRO-SAFE
02666295

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Black, Blue
Mi Item #06304662
MFR #02666295
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02666295

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Black, Blue
Mi Item #06304662
MFR #02666295

Mfr description
02666295 BLU/BLK/RED FAB XLARGE 1PR
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)