Motion
66568999

PRO-SAFE
66568999

PRO-SAFE Cut & Puncture Resistant Gloves - Size M or Size 8, ANSI Cut Level A2
MI ITEM #06304667
MFR #66568999
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66568999

PRO-SAFE Cut & Puncture Resistant Gloves - Size M or Size 8, ANSI Cut Level A2
MI ITEM #06304667
MFR #66568999

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.80/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9 in, 9 in
  • Material Weight
    13-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    1
  • Coated Area
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Style
    Solid Coat
  • Color
    White w/ Gray Coating
  • Cuff Type
    Knit Wrist
  • EN388
    4341
  • Hand
    Paired
  • Liner Material
    HPPE Fiber
  • Material
    HPPE Fiber
  • Material Type
    Dyneema
  • PSC Code
    4240
  • Type
    Cut Resistant

Overview

Mfr description
70-100-M 13GA WHT/GRAY MED 1/PR HPPE
  • Dyneema® is a lightweight and extremely strong polyethylene fiber. It is stronger than steel and Kevlar and resistant to chemicals, moisture and UV rays
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • High Performance Polyethylene (HPPE) fiber has a high resistance to abrasion and corrosive chemicals, but does not absorb moisture well. This material is a Dyneema® alternative
  • Polyurethane (PU) is a strong, durable and flexible manufactured material. It is abrasion and cut resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought