Motion
84491208

PRO-SAFE
84491208

Size M (8), ANSI Cut Lvl A3, Puncture Lvl 4, Abrasion Lvl 2, Latex Coated Cut Resistant Gloves, 9" Long, Palm & Fingers Coated, Kevlar Lining, Knit Wrist, Yellow/Blue, Paired
Mi Item #06304671
MFR #84491208
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84491208

Size M (8), ANSI Cut Lvl A3, Puncture Lvl 4, Abrasion Lvl 2, Latex Coated Cut Resistant Gloves, 9" Long, Palm & Fingers Coated, Kevlar Lining, Knit Wrist, Yellow/Blue, Paired
Mi Item #06304671
MFR #84491208

Mfr description
09-K1310NB/M BLUE MEDIUM 1/PR KEVLAR
  • Gloves with a level A3 cut resistance offers protection from cuts 1000-1499 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Latex is durable natural rubber used against solvents for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Length
    9 in
  • Material Weight
    10-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    4
  • Coated Area
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Style
    Solid Coat
  • Color
    Yellow/Blue
  • Cuff Type
    Knit Wrist
  • EN388
    3444
  • Hand
    Paired
  • Liner Material
    Kevlar
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)