Motion
84492164

PRO-SAFE
84492164

84492164 Blu/Gry Small 1/Pr Crinklefingergrip Glove
MI ITEM #06304680
MFR #84492164
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84492164

84492164 Blu/Gry Small 1/Pr Crinklefingergrip Glove
MI ITEM #06304680
MFR #84492164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
84492164 BLU/GRY SMALL 1/PR CRINKLE
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue, Grey
  • Hand Type
    Paired
  • Grip Pattern
    Crinkle
  • Coating Material
    Latex
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Men'S Size
    Small
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Medium
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text