Motion
84492172

PRO-SAFE
84492172

84492172 Blu/Gry Xlarge 1/Pr Crinklefingergrip Glove
MI ITEM #06304681
MFR #84492172
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84492172

84492172 Blu/Gry Xlarge 1/Pr Crinklefingergrip Glove
MI ITEM #06304681
MFR #84492172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
84492172 BLU/GRY XLARGE 1/PR CRINKLE
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue, Grey
  • Hand Type
    Paired
  • Grip Pattern
    Crinkle
  • Coating Material
    Latex
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Men'S Size
    X-Large
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    2X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text