Motion
51581551

PRO-SAFE
51581551

51581551 3"Sfty Cuff Blu Medium Prnitrile Coated Glove
MI ITEM #06304683
MFR #51581551
List Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
51581551

51581551 3"Sfty Cuff Blu Medium Prnitrile Coated Glove
MI ITEM #06304683
MFR #51581551

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.75/each for your price

Overview

Mfr description
51581551 3"SFTY CUFF BLU MEDIUM PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Specifications

  • Glove Size
    M or Size 8
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fully Coated
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Black, White
  • Hand Type
    Ambidextrous
  • Coating Material
    Nitrile
  • Coated Design
    Solid Coat
  • Additional Details
    Plasticized
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    Medium
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text