Motion
51581601

PRO-SAFE
51581601

51581601 3"Sfty Cuff Blu Xlarge Prnitrile Coated Glove
Mi Item #06304684
MFR #51581601
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
51581601

51581601 3"Sfty Cuff Blu Xlarge Prnitrile Coated Glove
Mi Item #06304684
MFR #51581601

Mfr description
51581601 3"SFTY CUFF BLU XLARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    X-Large
  • Women's Size
    2X-Large

Details

  • Additional Details
    Plasticized
  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Black, White
  • Cuff Type
    Safety
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Hand Type
    Ambidextrous
  • Lining Material
    Cotton Jersey
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)