Motion
41227190

PRO-SAFE
41227190

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Black, Blue
MI ITEM #06304685
MFR #41227190
List Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
41227190

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Black, Blue
MI ITEM #06304685
MFR #41227190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.68/each for your price

Overview

Mfr description
41227190 RUBBERIZED GAUNTLET XLARGE PR
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Black, Blue
  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text