Motion
71856819

PRO-SAFE
71856819

Size L Neoprene Knee Support - 15 to 17 Inch Fit, Slip On Style, Open Knee, Black
Mi Item #06304692
MFR #71856819
Price$13.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856819

Size L Neoprene Knee Support - 15 to 17 Inch Fit, Slip On Style, Open Knee, Black
Mi Item #06304692
MFR #71856819

Mfr description
10020L AMBIDXTROUS BLK LRG EA PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.80/each

Specifications

Dimensions

  • Knee Size
    15 - 17 in
  • Size
    Large

Details

  • Color
    Black
  • Knee Style
    Open
  • Knee Type
    Left or Right
  • Material
    Neoprene
  • MSC Item Number
    71856819
  • PSC Code
    4240
  • Style
    Slip-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)