Motion
71856835

PRO-SAFE
71856835

Size S Neoprene Knee Support - 13 to 14 Inch Fit, Slip On Style, Open Knee, Black
MI ITEM #06304694
MFR #71856835
List Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856835

Size S Neoprene Knee Support - 13 to 14 Inch Fit, Slip On Style, Open Knee, Black
MI ITEM #06304694
MFR #71856835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.33/each for your price

Overview

Mfr description
10020S AMBIDXTROUS BLK SML EA PROSAFE

Specifications

  • Size
    Small
  • Knee Type
    Left or Right
  • Color
    Black
  • Material
    Neoprene
  • Knee Size
    13 - 14 in
  • Knee Style
    Open
  • PSC Code
    4240
  • Style
    Slip-On
  • MSC Item Number
    71856835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text