Motion
71856843

PRO-SAFE
71856843

Size XL Neoprene Knee Support - 17 to 18 Inch Fit, Slip On Style, Open Knee, Black
Mi Item #06304695
MFR #71856843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856843

Size XL Neoprene Knee Support - 17 to 18 Inch Fit, Slip On Style, Open Knee, Black
Mi Item #06304695
MFR #71856843

Mfr description
10020XL AMBIDXTROUS BLK XL EA PROSAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Knee Size
    17 - 18 in
  • Size
    X-Large

Details

  • Color
    Black
  • Knee Style
    Open
  • Knee Type
    Left or Right
  • Material
    Neoprene
  • MSC Item Number
    71856843
  • PSC Code
    4240
  • Style
    Slip-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)