Motion
71856850

PRO-SAFE
71856850

Size L Neoprene Elbow Support - 11 to 12 Inch, Adjustable Strap, Black
MI ITEM #06304696
MFR #71856850
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856850

Size L Neoprene Elbow Support - 11 to 12 Inch, Adjustable Strap, Black
MI ITEM #06304696
MFR #71856850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.95/each

Specifications

Dimensions

  • Elbow Size
    11 - 12 in
  • Size
    Large

Details

  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Support
  • Material
    Neoprene
  • MSC Item Number
    71856850
  • Strap Style
    Adjustable Strap

Overview

Mfr description
10000L 2"HOOK&LOOP BLK LRG EA PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought