Motion
71856868

PRO-SAFE
71856868

Size M Neoprene Elbow Support - 10 to 11 Inch, Adjustable Strap, Black
MI ITEM #06304697
MFR #71856868
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856868

Size M Neoprene Elbow Support - 10 to 11 Inch, Adjustable Strap, Black
MI ITEM #06304697
MFR #71856868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
10000M 2"HOOK&LOOP BLK MED EA PROSAFE

Specifications

  • Size
    Medium
  • Elbow Size
    10 - 11 in
  • Material
    Neoprene
  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Support
  • Strap Style
    Adjustable Strap
  • MSC Item Number
    71856868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text