Motion
71856876

PRO-SAFE
71856876

Size S Neoprene Elbow Support - 8-1/2 to 10 Inch, Adjustable Strap, Black
MI ITEM #06304698
MFR #71856876
List Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856876

Size S Neoprene Elbow Support - 8-1/2 to 10 Inch, Adjustable Strap, Black
MI ITEM #06304698
MFR #71856876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.60/each for your price

Overview

Mfr description
10000S 2"HOOK&LOOP BLK SML EA PROSAFE

Specifications

  • Size
    Small
  • Elbow Size
    8-1/2 - 10 in
  • Material
    Neoprene
  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Support
  • Strap Style
    Adjustable Strap
  • MSC Item Number
    71856876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text