Motion
71856884

PRO-SAFE
71856884

Size XL Neoprene Elbow Support - 12 to 13-1/2 Inch, Adjustable Strap, Black
MI ITEM #06304699
MFR #71856884
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856884

Size XL Neoprene Elbow Support - 12 to 13-1/2 Inch, Adjustable Strap, Black
MI ITEM #06304699
MFR #71856884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
10000XL 2"HOOK&LOOP BLK XL EA PROSAFE

Specifications

  • Size
    X-Large
  • Elbow Size
    12 in - 13-1/2 in
  • Material
    Neoprene
  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Support
  • Strap Style
    Adjustable Strap
  • MSC Item Number
    71856884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text