Motion
71856918

PRO-SAFE
71856918

Size S Neoprene Elbow Sleeve - 8-1/2 to 10 Inch, Slip On, Black
MI ITEM #06304702
MFR #71856918
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856918

Size S Neoprene Elbow Sleeve - 8-1/2 to 10 Inch, Slip On, Black
MI ITEM #06304702
MFR #71856918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
10001S AMBIDXTROUS BLK SML EA PROSAFE

Specifications

  • Size
    Small
  • Elbow Size
    8-1/2 - 10 in
  • Material
    Neoprene
  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Sleeve
  • Strap Style
    Slip-On
  • MSC Item Number
    71856918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text