Motion
71856926

PRO-SAFE
71856926

Size XL Neoprene Elbow Sleeve - 12 to 13-1/2 Inch, Slip On, Black
Mi Item #06304703
MFR #71856926
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856926

Size XL Neoprene Elbow Sleeve - 12 to 13-1/2 Inch, Slip On, Black
Mi Item #06304703
MFR #71856926

Mfr description
10001XL AMBIDXTROUS BLK XL EA PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Elbow Size
    12 - 13-1/2 in
  • Size
    X-Large

Details

  • Color
    Black
  • Elbow Type
    Left or Right
  • Group & Class
    Elbow Sleeve
  • Material
    Neoprene
  • MSC Item Number
    71856926
  • Strap Style
    Slip-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)