Motion
71856934

PRO-SAFE
71856934

One Size Fits All Elastic Left or Right Wrist Strap - Black
MI ITEM #06304705
MFR #71856934
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71856934

One Size Fits All Elastic Left or Right Wrist Strap - Black
MI ITEM #06304705
MFR #71856934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10010BLK WRP ARND ELSTC BLK 1SZ PROSAFE

Specifications

  • Size
    Universal
  • Color
    Black
  • Material
    Elastic
  • Hand Type
    Left or Right
  • PSC Code
    4240
  • Strap Style
    Hook & Loop Strap
  • Thumb Loop
    No
  • MSC Item Number
    71856934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text