Motion
71857015

PRO-SAFE
71857015

Size M Neoprene Left or Right Wrist Strap - 6-7/8" Max Wrist Size, 1 Strap, Thumb Loop, Black
Mi Item #06304709
MFR #71857015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71857015

Size M Neoprene Left or Right Wrist Strap - 6-7/8" Max Wrist Size, 1 Strap, Thumb Loop, Black
Mi Item #06304709
MFR #71857015

Mfr description
10013M SINGLE WRAP PROSAFE HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Maximum Wrist Size
    6-7/8 in
  • Fits Wrist Size Range
    6-1/8 - 6-7/8 in
  • Size
    Medium

Details

  • Color
    Black
  • Hand Type
    Left or Right
  • Material
    Neoprene
  • MSC Item Number
    71857015
  • Number Of Straps
    1
  • PSC Code
    4240
  • Strap Style
    Hook & Loop Strap
  • Support Stays
    Top & Bottom
  • Thumb Loop
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)