Motion
71857031

PRO-SAFE
71857031

Size XL Neoprene Left or Right Wrist Strap - 8-3/8" Max Wrist Size, 1 Strap, Thumb Loop, Black
MI ITEM #06304711
MFR #71857031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71857031

Size XL Neoprene Left or Right Wrist Strap - 8-3/8" Max Wrist Size, 1 Strap, Thumb Loop, Black
MI ITEM #06304711
MFR #71857031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10013XL SINGLE WRAP PROSAFE HD

Specifications

  • Size
    X-Large
  • Color
    Black
  • Material
    Neoprene
  • Support Stays
    Top & Bottom
  • Number Of Straps
    1
  • Fits Maximum Wrist Size
    8-3/8 in
  • Fits Wrist Size Range
    7-5/8 - 8-3/8 in
  • Hand Type
    Left or Right
  • PSC Code
    4240
  • Strap Style
    Hook & Loop Strap
  • Thumb Loop
    Yes
  • MSC Item Number
    71857031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text