Motion
73911984

PRO-SAFE
73911984

PRO-SAFE Safety Glasses - Scratch Resistant, Pink Lens, Polycarbonate, Small Size
MI ITEM #06304714
MFR #73911984
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73911984

PRO-SAFE Safety Glasses - Scratch Resistant, Pink Lens, Polycarbonate, Small Size
MI ITEM #06304714
MFR #73911984

Mfr description
48264 CLEAR #2 LENS PINK EVA REG WOMENS
  • Red lenses, also known as vermillion lenses, absorb blue and green light
  • They are similar to yellow and amber lenses and are used to sharpen acuity
  • They are commonly used under fluorescent and halogen lights for work on assembly items, circuit boards, miniature components and inspection work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Size
    Small

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear/Pink
  • Frame Color Family
    Red
  • Frame Style
    Framed
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Pink
  • Lens Color Family
    Red
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Clear/Pink
  • Type
    Safety Glasses
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)