Motion
87512794

PRO-SAFE
87512794

Size Universal, Clear Polycarbonate Anti-Fog & Scratch Resistant Lens, Hybrid Safety Glasses/Goggles Indirect Vent, Black Polycarbonate Frame
Mi Item #06304717
MFR #87512794
Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87512794

Size Universal, Clear Polycarbonate Anti-Fog & Scratch Resistant Lens, Hybrid Safety Glasses/Goggles Indirect Vent, Black Polycarbonate Frame
Mi Item #06304717
MFR #87512794

Mfr description
48224 CLEAR A/F W/BLK FRAME PRO-SAFE
  • Hybrid safety glasses/goggles are used for areas where protection against dust and debris is needed
  • They convert into a tight sealing goggle by simply removing the arms with a headband
  • Indirect vent goggles feature vents designed to allow for adequate ventilation, yet designed to protect the wearer from debris entering the eye area.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.65/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Black
  • Frame Material
    Polycarbonate
  • Includes
    Strap & Temples
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Over the Glass
    No
  • Protection Type
    Dust
  • PSC Code
    4240
  • Type
    Hybrid Safety Glasses/Goggles
  • UV Protection
    Yes
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)