Motion
87512836

PRO-SAFE
87512836

Size Universal, Gray Polycarbonate Anti-Fog & Scratch Resistant Lens, Hybrid Safety Glasses/Goggles Indirect Vent, Black Polycarbonate Frame
MI ITEM #06304718
MFR #87512836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87512836

Size Universal, Gray Polycarbonate Anti-Fog & Scratch Resistant Lens, Hybrid Safety Glasses/Goggles Indirect Vent, Black Polycarbonate Frame
MI ITEM #06304718
MFR #87512836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48225 GRAY A/F W/BLK FRAME PRO-SAFE
  • Hybrid safety glasses/goggles are used for areas where protection against dust and debris is needed
  • They convert into a tight sealing goggle by simply removing the arms with a headband
  • Indirect vent goggles feature vents designed to allow for adequate ventilation, yet designed to protect the wearer from debris entering the eye area.

Specifications

  • Type
    Hybrid Safety Glasses/Goggles
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Size
    Universal
  • Protection Type
    Dust
  • Frame Color
    Black
  • UV Protection
    Yes
  • Lens Material
    Polycarbonate
  • Frame Material
    Polycarbonate
  • Approval Listing Regulations
    ANSI Z87.1+
  • Ventilation
    Indirect Vent
  • Includes
    Strap & Temples
  • PSC Code
    4240
  • Over the Glass
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text