Motion
76000884

PRO-SAFE
76000884

76000884 Sz 8 Gray 12/Pr Pro-Safe Esdnylon Glove
Mi Item #06304721
MFR #76000884
Price$51.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76000884

76000884 Sz 8 Gray 12/Pr Pro-Safe Esdnylon Glove
Mi Item #06304721
MFR #76000884

Mfr description
76000884 SZ 8 GRAY 12/PR PRO-SAFE ESD
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.83/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Application
    Static Control
  • Coating Coverage
    Uncoated
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lint Free
    Yes
  • Material
    Electrostatic Dissipative (ESD) Fiber Yarns
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)