Motion
76000918

PRO-SAFE
76000918

76000918 Sz 11 Gray 12/Pr Pro-Safe Esdnylon Glove
MI ITEM #06304724
MFR #76000918
List Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76000918

76000918 Sz 11 Gray 12/Pr Pro-Safe Esdnylon Glove
MI ITEM #06304724
MFR #76000918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.15/each for your price

Overview

Mfr description
76000918 SZ 11 GRAY 12/PR PRO-SAFE ESD
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Electrostatic Dissipative (ESD) Fiber Yarns
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    Static Control
  • Color
    Grey
  • Hand Type
    Paired
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    2X-Large
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    Yes
  • Women's Size
    3X-Large
  • Lint Free
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text