Motion
84874700

PRO-SAFE
84874700

Size L (9), 12" Long, 18 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Straight Cuff, ANSI Abrasion Level 2, ANSI Cut Level 0, ANSI Puncture Level 1, Blue, FDA Approved
MI ITEM #06304725
MFR #84874700
List Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84874700

Size L (9), 12" Long, 18 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Straight Cuff, ANSI Abrasion Level 2, ANSI Cut Level 0, ANSI Puncture Level 1, Blue, FDA Approved
MI ITEM #06304725
MFR #84874700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.35/each for your price

Overview

Mfr description
28335 18MIL 12" BLUE LRG PR PROSAFE
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.

Specifications

  • Numeric Size
    9
  • Material
    Latex
  • Cuff Type
    Straight
  • Length
  • Color
    Blue
  • Supported Or Unsupported
    Unsupported
  • Lined
    Unlined
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Raised Diamond Pattern
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • FDA Approved
    Yes
  • Thickness
    18.0 mil
  • Thickness Range
    15 mil - 24.9 mil
  • Features & Benefits
    • Latex is durable natural rubber used against solvents for general purpose applications• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Prop 65
    Yes
  • Size
    Large
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text