Motion
84876762

PRO-SAFE
84876762

Size XL (10), 12" Long, 18 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Straight Cuff, ANSI Abrasion Level 2, ANSI Cut Level 0, ANSI Puncture Level 1, Blue, FDA Approved
Mi Item #06304728
MFR #84876762
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84876762

Size XL (10), 12" Long, 18 mil Thick, Latex Chemical Resistant Gloves; Textured Finish, Straight Cuff, ANSI Abrasion Level 2, ANSI Cut Level 0, ANSI Puncture Level 1, Blue, FDA Approved
Mi Item #06304728
MFR #84876762

Mfr description
28338 18MIL 12" BLUE XL PR PROSAFE LATX
  • Latex is durable natural rubber used against solvents for general purpose applications
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Length  
    12 in
  • Numeric Size
    10
  • Size
    X-Large
  • Thickness
    18.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Blue
  • Cuff Type
    Straight
  • FDA Approved
    Yes
  • Features & Benefits
    • Latex is durable natural rubber used against solvents for general purpose applications• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Raised Diamond Pattern
  • Lined
    Unlined
  • Lining Seams
    Seamed Lining
  • Material
    Latex
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)