Motion
68860287

PRO-SAFE
68860287

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, Universal Size
Mi Item #06304729
MFR #68860287
Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
68860287

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, Universal Size
Mi Item #06304729
MFR #68860287

Mfr description
49771 RIMLESS GRY W/GRY A/F ZENON Z13
  • Anti-fog and scratch resistant lenses improve visibility under hot and humid conditions and prevent damage from minor scratches during everyday operations
  • Gray lenses are one of the most commonly used tints for sunglasses
  • They reduce a glare's bright light and dims surroundings with minimal color distortion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    0.0
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Side Shields, Wrap-around Style
  • Temple Color
    Gray
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)