Motion
57746562

PRO-SAFE
57746562

Size 2XL (11) Urethane Coated Nylon General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Full Fingered, Gray, Paired
Mi Item #06304735
MFR #57746562
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
57746562

Size 2XL (11) Urethane Coated Nylon General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Full Fingered, Gray, Paired
Mi Item #06304735
MFR #57746562

Mfr description
41005 POLY GRY XXL 1/PR PRO-SAFE KNIT
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2X-Large
  • Women's Size
    3X-Large

Details

  • Additional Details
    Breathable Back, Silicone Free
  • Application
    General Purpose
  • Back Material
    Nylon
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Urethane
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Smooth
  • Grip Pattern
    Smooth
  • Hand Type
    Paired
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)