Motion
62969290

PRO-SAFE
62969290

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Small Size
MI ITEM #06304736
MFR #62969290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62969290

PRO-SAFE Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Small Size
MI ITEM #06304736
MFR #62969290

Mfr description
49779 POLY CLEAR ASAF LENS EVA PETITE
  • Anti-fog and scratch resistant lenses improve visibility under hot and humid conditions and prevent damage from minor scratches during everyday operations
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Adjustable Temples
    No
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear/Pink
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrap Around
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    0.0
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style, Side Shields
  • Temple Color
    Clear/Pink
  • Temple Style
    Sport Grip
  • Type
    Safety Glasses
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)