Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
43372572

Brown Lenses, Framed Safety Glasses Scratch Resistant, Camouflage Frame, Size Universal, Wrap Around
MI ITEM #06304752
MFR #43372572

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
47687 CAMO FRM A/S BRN LEN PRO-SAFE
  • Brown lenses block out blue light and are similar to yellow and orange, but cause less color distortion
  • They improve depth perception and contrast in various light conditions
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Specifications

  • Type
    Safety
  • Lens Color
    Brown
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Metal Frame
    No
  • Temple Style
    Bayonet
  • Frame Style
    Framed
  • UV Protection
    Yes
  • Temple Color
    Camouflage
  • Specialty Features
    Wrap-around Style
  • PSC Code
    4240
  • Frame Color
    Camouflage
  • Frame Color Family
    Camouflage
  • Frame Type
    Wrap Around
  • Lens Color Family
    Brown
  • Adjustable Temples
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought