Motion
43372598

PRO-SAFE
43372598

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Universal Size
MI ITEM #06304754
MFR #43372598
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
43372598

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Universal Size
MI ITEM #06304754
MFR #43372598

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.40/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Type
    Wrap Around
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Specialty Features
    Wrap-around Style
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    Yes

Overview

Mfr description
47684 BLK FRM A/S CLR LENS PRO-SAFE
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought