Motion
43434695

PRO-SAFE
43434695

Bump Cap Adjustable, Vented, Navy Blue
Mi Item #06304757
MFR #43434695
Price$67.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
43434695

Bump Cap Adjustable, Vented, Navy Blue
Mi Item #06304757
MFR #43434695

Mfr description
47991 NAVY 2.75" BRIM PROSAFE BUMP CAP
  • Adjustable bump caps feature a back strap for a custom fit and comfort
  • Bump caps are used for protecting the head from minor bumps, lacerations and other light injuries
  • They are used in areas where ANSI compliant head protection is not required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.73/each

Specifications

Dimensions

  • Brim Size
    2.75 in

Details

  • Adjustment Type
    Adjustable
  • Color
    Navy Blue
  • PSC Code
    4240
  • Suspension Type
    None
  • Type
    Bump Cap
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)