Motion
77624427

PRO-SAFE
77624427

Size M (8) Polyurethane General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Black, Paired
Mi Item #06304762
MFR #77624427
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77624427

Size M (8) Polyurethane General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Black, Paired
Mi Item #06304762
MFR #77624427

Mfr description
47458 BLK SEAMLESS LINER MED BLK POLY
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Polyurethane is a durable, abrasion and chemical resistant material that retains shape when streched It is resistant to oils, solvents and greases.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Hand Type
    Paired
  • Material
    Polyurethane
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)