Motion
77664803

PRO-SAFE
77664803

1 Pair of Size L, White/Green Cane Mesh Sleeves, 9" Long Sleeve, Cut Resistance Level 4, Hook & Loop
MI ITEM #06304765
MFR #77664803
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77664803

1 Pair of Size L, White/Green Cane Mesh Sleeves, 9" Long Sleeve, Cut Resistance Level 4, Hook & Loop
MI ITEM #06304765
MFR #77664803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.18/each

Specifications

Dimensions

  • Length
    9 in
  • Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Hook & Loop
  • Color
    White/Green
  • Material
    Cane Mesh
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Sleeve

Overview

Mfr description
48459 WHITE CANE MESH, 9" SLEEVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought