Motion
77664811

PRO-SAFE
77664811

Size L, Maroon & Black Cane Mesh Sleeve, 9" Long Sleeve, Cut Resistance Level 4, Hook & Loop
Mi Item #06304766
MFR #77664811
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77664811

Size L, Maroon & Black Cane Mesh Sleeve, 9" Long Sleeve, Cut Resistance Level 4, Hook & Loop
Mi Item #06304766
MFR #77664811

Mfr description
48458 BLACK CANE MESH, 9" SLEEVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.38/each

Specifications

Dimensions

  • Length
    9 in
  • Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Hook & Loop
  • Color
    Maroon, Black
  • Material
    Cane Mesh
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)