Motion
78253382

PRO-SAFE
78253382

Size L (9), ANSI Cut Lvl A2, Puncture Lvl 3, Abrasion Lvl 3, Rubber Coated HPPE Fiber Cut Resistant Gloves, 9.8" Long, Palm & Fingertips Coated, HPPE Fiber Lining, Salt & Pepper, Paired
MI ITEM #06304768
MFR #78253382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78253382

Size L (9), ANSI Cut Lvl A2, Puncture Lvl 3, Abrasion Lvl 3, Rubber Coated HPPE Fiber Cut Resistant Gloves, 9.8" Long, Palm & Fingertips Coated, HPPE Fiber Lining, Salt & Pepper, Paired
MI ITEM #06304768
MFR #78253382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-130/L RBR PLM&FNGR BLK LG PR
  • Dyneema® is a lightweight and extremely strong polyethylene fiber. It is stronger than steel and Kevlar and resistant to chemicals, moisture and UV rays
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • High Performance Polyethylene (HPPE) fiber has a high resistance to abrasion and corrosive chemicals, but does not absorb moisture well. This material is a Dyneema® alternative
  • Rubber provides resistance to most acids, alcohol and liquids. It is highly flexible, resistant to cuts and used for general purpose applications.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    A2
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Rubber
  • Color
    Salt & Pepper
  • Length
    9.8000 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Type
    Cut Resistant
  • Liner Material
    HPPE Fiber
  • Hand
    Paired
  • Material
    HPPE Fiber
  • Material Type
    Dyneema
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text