Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78253416

Size XL (10), ANSI Cut Lvl A2, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated HPPE Fiber Cut Resistant Gloves, 10.2" Long, Palm & Fingertips Coated, HPPE Fiber Lining, Blue/White/Black, Paired
MI ITEM #06304771
MFR #78253416

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70-120/XL BLK NITRILE PALM XL PR
  • Dyneema® is a lightweight and extremely strong polyethylene fiber. It is stronger than steel and Kevlar and resistant to chemicals, moisture and UV rays
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • High Performance Polyethylene (HPPE) fiber has a high resistance to abrasion and corrosive chemicals, but does not absorb moisture well. This material is a Dyneema® alternative
  • Nitrile is a synthetic rubber that is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    A2
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Nitrile
  • Color
    Blue/White/Black
  • Length
    10.2000 in
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Type
    Cut Resistant
  • Liner Material
    HPPE Fiber
  • Hand
    Paired
  • Material
    HPPE Fiber
  • Material Type
    Dyneema
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    2X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought