Motion
78253440

PRO-SAFE
78253440

Size S (7), ANSI Cut Lvl A2, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated HPPE Fiber Cut Resistant Gloves, 9.1" Long, Palm & Fingertips Coated, HPPE Fiber Lining, Blue/White/Black, Paired
Mi Item #06304774
MFR #78253440
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78253440

Size S (7), ANSI Cut Lvl A2, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated HPPE Fiber Cut Resistant Gloves, 9.1" Long, Palm & Fingertips Coated, HPPE Fiber Lining, Blue/White/Black, Paired
Mi Item #06304774
MFR #78253440

Mfr description
70-120/S BLK NTRILE PLM SM PR
  • Dyneema® is a lightweight and extremely strong polyethylene fiber. It is stronger than steel and Kevlar and resistant to chemicals, moisture and UV rays
  • Gloves with a level A2 cut resistance offers protection from cuts of 500-999 grams. These gloves protect from light to medium cut hazards and are ideal for construction, material handling, small parts assembly with sharp edges and general purpose applications
  • High Performance Polyethylene (HPPE) fiber has a high resistance to abrasion and corrosive chemicals, but does not absorb moisture well. This material is a Dyneema® alternative
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Length
    9.1000 in
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    2
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Nitrile
  • Color
    Blue/White/Black
  • Hand
    Paired
  • Liner Material
    HPPE Fiber
  • Material
    HPPE Fiber
  • Material Type
    Dyneema
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)