Motion
78253499

PRO-SAFE
78253499

Size S (7), ANSI Cut Lvl A4, Puncture Lvl 4, Abrasion Lvl 3, Kevlar Cut Resistant Gloves, 9.1" Long, Palm & Fingers Coated, Blue, Paired
Mi Item #06304778
MFR #78253499
Price$25.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78253499

Size S (7), ANSI Cut Lvl A4, Puncture Lvl 4, Abrasion Lvl 3, Kevlar Cut Resistant Gloves, 9.1" Long, Palm & Fingers Coated, Blue, Paired
Mi Item #06304778
MFR #78253499

Mfr description
47448 KEVLAR W/BLUE LATEX SM CRINKLE
  • Gloves with a level A4 cut resistance offers protection from cuts 1500-2199 grams. These gloves protect from medium cut hazards and are ideal for applications including aerospace, metal fabrication and handling, HVAC, electrical, packaging, warehouse, food preparation and processing
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Kevlar® is a lightweight, synthetic fiber that is cut, puncture and heat resistant up to 900 degrees F. It is five times stronger than steel and is commonly used in manufacturing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.95/each

Specifications

Dimensions

  • Length
    9.1000 in
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    4
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Palm & Fingers
  • Color
    Blue
  • Hand
    Paired
  • Material
    Kevlar
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)