Motion
54982129

PRO-SAFE
54982129

Size S PVC Coated General Protection Work Gloves - For General Purpose, Palm & Back Coated, Knit Wrist Cuff, Half Fingered, Natural, Paired
Mi Item #06304780
MFR #54982129
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54982129

Size S PVC Coated General Protection Work Gloves - For General Purpose, Palm & Back Coated, Knit Wrist Cuff, Half Fingered, Natural, Paired
Mi Item #06304780
MFR #54982129

Mfr description
49544 PVC BLK SML 1/PR DBL DOT
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small
  • Women's Size
    Medium

Details

  • Application
    General Purpose
  • Coated Design
    Dots
  • Coating Coverage
    Palm & Back
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Half Fingered
  • Hand Type
    Paired
  • Lint Free
    No
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)