Motion
55014625

PRO-SAFE
55014625

One Size Fits All Neoprene Left or Right Wrist Strap - 9" Max Wrist Size, Thumb Loop, Black
MI ITEM #06304781
MFR #55014625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
55014625

One Size Fits All Neoprene Left or Right Wrist Strap - 9" Max Wrist Size, Thumb Loop, Black
MI ITEM #06304781
MFR #55014625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSC-10015 NEOPRENE ONE SZ BLK PRO-SAFE

Specifications

  • Size
    Universal
  • Color
    Black
  • Material
    Neoprene
  • Fits Maximum Wrist Size
    9 in
  • Hand Type
    Left or Right
  • PSC Code
    4240
  • Strap Style
    Hook & Loop Strap
  • Thumb Loop
    Yes
  • MSC Item Number
    55014625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought