Motion
80855323

PRO-SAFE
80855323

Clear Lenses, Frameless Safety Glasses Scratch Resistant, Black Frame, Adjustable Temples, Size Universal, Wrap Around
MI ITEM #06304789
MFR #80855323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
80855323

Clear Lenses, Frameless Safety Glasses Scratch Resistant, Black Frame, Adjustable Temples, Size Universal, Wrap Around
MI ITEM #06304789
MFR #80855323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51968 CLR POLYCRB AS ADJ PROSAFE WILCO
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
  • They are available in several colors, shapes and sizes to fit your facial style
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Specifications

  • Type
    Safety
  • Lens Color
    Clear
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Metal Frame
    No
  • Frame Style
    Frameless
  • Temple Color
    Black
  • Specialty Features
    Wrap-around Style
  • PSC Code
    4240
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Type
    Wrap Around
  • Lens Color Family
    Clear
  • Adjustable Temples
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text