Motion
80855331

PRO-SAFE
80855331

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Universal Size
Mi Item #06304790
MFR #80855331
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
80855331

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, Universal Size
Mi Item #06304790
MFR #80855331

Mfr description
51967 CLR POLYCRB AS UNIV PROSAFE
  • Clear lenses are standard safety glasses and used indoors for general purpose applications
  • They are designed to protect against UV-rays
  • Safety glasses are used to provide clear vision and protect the eyes against flying particles, objects, workplace hazards and UV rays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Adjustable Temples
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Type
    Over the Glasses
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • PSC Code
    4240
  • Temple Color
    Clear
  • Type
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)