Motion
91257667

PRO-SAFE
91257667

91257667 3" Safety Cuff Blu Mediumnitrile Dipped Glove
Mi Item #06304798
MFR #91257667
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91257667

91257667 3" Safety Cuff Blu Mediumnitrile Dipped Glove
Mi Item #06304798
MFR #91257667

Mfr description
91257667 3" SAFETY CUFF BLU MEDIUM
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Description Keyword
    Glove
  • Hand Type
    Paired
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Coated
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)