Motion
91271957

PRO-SAFE
91271957

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +2.5 Diopter Lens
Mi Item #06304805
MFR #91271957
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91271957

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +2.5 Diopter Lens
Mi Item #06304805
MFR #91271957

Mfr description
51946 A/S +2.50 BIFOC CLR ZENON Z12R
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.23/each

Specifications

Details

  • Diopter Lens
    +2.5
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Metal Frame
    No
  • Temple Adjustment
    No
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)